Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

4.00 (1)
Item.#
01327777
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
D-TRACKER(10-)KLX125(10-)
Number of Gears
13
Size
428
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
4
From Japan
On 2015-11-07 09:52:31
Used in KLX 125. Normal 14T → 13T, and the 5th gear has the same rotation speed as the 4th gear so far. (About 6,000 rpm at 60 km / h) If it is a high-speed main road, the engine will be a little poor, but running on bad roads, dwarfing roads and actions such as front-ups will be much easier. The product itself is very carefully made even compared with normal, it is also a good dish to love before use.
This review is about item#01327777.