Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sprocket

Sprocket

4.00 (1)
Item.#
01327786
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
D-TRACKER(10-)KLX125(10-)
Size
428
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
4
From Japan
On 2015-11-07 09:52:31
Used in KLX 125. Normal 14T → 13T, and the 5th gear has the same rotation speed as the 4th gear so far. (About 6,000 rpm at 60 km / h) If it is a high-speed main road, the engine will be a little poor, but running on bad roads, dwarfing roads and actions such as front-ups will be much easier. The product itself is very carefully made even compared with normal, it is also a good dish to love before use.
This review is about item#01327777.