|
Sprocket
(1)
- Item.#
- 01328468
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Main Compatible Vehicle
- FTR223/230(00-)SL230
- Number of Gears
- 12
- Size
- 520
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Speed up of FTR 223
From Japan
On 2014-06-20 02:54:40
Acceleration can be started with 1 ST with FTR 223
Customers Who Bought This Item Also Bought