Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sprocket

Sprocket

5.00 (1)
Item.#
01328477
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
FTR223/230(00-)SL230
Number of Gears
13
Size
520
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Speed ​​up of FTR 223
5
From Japan
On 2014-06-20 02:54:40
Acceleration can be started with 1 ST with FTR 223
This review is about item#01328486.