Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sprocket

Sprocket

5.00 (1)
Item.#
01328985
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
RZ250R(84-)/RR/VIRAGO250XT250
Number of Gears
15
Size
520
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-05-19 17:45:17
It is saved because goods are inexpensive and coming soon. I think that I will purchase more if the frequency of all product discounts is high
This review is about item#1329003.