Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

3.00 (1)
Item.#
01329913
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.12 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
ZEPHYR400/kai/ZXR250/400BALIUS/XANTHUS/KLE250
Number of Gears
15
Size
520
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle
3
From Japan
On 2015-12-12 16:55:39
I bought for GPX250, but it was pretty ordinary goods without necessarily containing the lightening as shown in the photograph. Takes the portion of the tooth is longer than the guy of the original is not might be a certainty. For the price adjustment, but I bought here is may be sufficient people of NTB.
This review is about item#01329904.