Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

5.00 (1)
Item.#
01330166
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
YZ250(-98)/490/WR250(-98)KX250(-98)/KDX200/220/250KLX250/300/SUPER SHERPA
Number of Gears
16
Size
520
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To change the gear ratio of the motorcycle
5
From Japan
On 2017-06-13 20:50:36
Since it is a maker item, it is safe, there is nothing wrong with it. I think that durability is also good.
This review is about item#1330123.