Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap metric thread screws
  • Spiral tap metric thread screws
  • Spiral tap metric thread screws

Spiral tap metric thread screws SP P2 M 14 X 2

4.48 (29)
Item.#
01446767
Mfr.#
SP P2 M 14 X 2
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Screw Diameter
M14
Shank Diameter d (phi mm)
10.5
Grade of Female Screws
6H, OLD JIS LEVEL 2
Number of Chamfered Threads
2.5
Tap Grade
Class P
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
88
Work Material
Medium carbon steel
Shape
It becomes a protruding center at below M7.
Dimensions k (mm)
8
Grade
P2
Pitch (mm)
2
Female Screw Type
Metric screw threads
TRUSCO Part Number
116-1822
Dimensions Lk (mm)
11
Dimensions l2 (mm)
34
Purpose
Typically used for blind holes.
Screw Length l (mm)
30
Material
Vanadium high speed steel (high speed steel) HSSE
Customer Reviews
5 star 19
4 star 5
3 star 5
2 star 0
1 star 0
Review Rating: 4.48
29 Customer Reviews
The reviews are automatic translation.
For jewelry making.
4
From Japan
On 2017-06-21 15:03:40
The trim feeling was pretty good. How much longer do you have? Is it? is not it.
This review is about item#8165726.
Repair of minimal missing parts
5
From Japan
On 2017-04-12 15:50:05
The way in which the facet is comfortable is unexpectedly easy to do work.
This review is about item#75815406.
Lock Mounting Processing
4
From Japan
On 2017-02-01 09:11:37
Since Yamaha's reputation is good, I tried to purchase it. Previously, I used cheap monotaro but I feel better here. I have never been inexpensive, but I would like to purchase again.
This review is about item#1447056.
Tap processing of metal products
5
From Japan
On 2016-11-09 20:36:33
I used a variety of other manufacturers etc., but the tap is the best made by YAMAWA.
This review is about item#1445227.
Correction of car female screw
5
From Japan
On 2016-09-29 16:14:15
The baked bolt was quickly entered, the sharpness is good.
This review is about item#68554071.
It is everyday use.
5
From Japan
On 2016-08-15 09:55:15
Yamawa's tap is a good product with both cutting and durability.
This review is about item#1447056.
Screw hole repair
3
From Japan
On 2016-07-26 17:24:25
Very easy to use. GOOD
This review is about item#68554071.
Tap and screw hole cleaning etc.
5
From Japan
On 2016-07-16 11:19:28
Sharpness, hardness etc. It is a nice feeling. When buying other sizes I would like to select this manufacturer again.
This review is about item#75087984.
Metal Processing
3
From Japan
On 2016-05-31 14:43:55
Especially not possible nor impossible
This review is about item#01447117.
Tap work
5
From Japan
On 2016-04-20 20:23:48
It gets better
This review is about item#40924843.