Buy more than* S$200* and get FREE SHIPPING

  • Spare Saw Blade

Spare Saw Blade 265mm-1

Item.#
01456026
Mfr.#
265mm-1
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Blade Length (mm)
265, 265
Plate Thickness (mm)
0.6, 0.6
Cutting Width (mm)
0.9+/-0.05, 0.9+/-0.05
Pitch (mm)
1.7, 1.7