Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spare Saw Blade

Spare Saw Blade 265mm-3

Item.#
01456035
Mfr.#
265mm-3
Package Qty.
1Pack(3Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Blade Length (mm)
265, 265
Plate Thickness (mm)
0.6, 0.6
Cutting Width (mm)
0.9+/-0.05, 0.9+/-0.05
Pitch (mm)
1.7, 1.7