Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Impact Screwdriver
  • Impact Screwdriver
  • Impact Screwdriver

Impact Screwdriver 1903-N

by ANEX
3.91 (11)
Item.#
01456078
Mfr.#
1903-N
Package Qty.
1Set
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
(Short-bit) chrome / molybdenum / vanadium steel, (screw taking bits) chrome / molybdenum / vanadium steel, TPE, (handle) carbon steel, alloy steel, TPE
Set Contents
Mini impact driver body, the opposite side 6.35mm bit holder, screw taking bit (+) 2x30
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Restore
5
From Japan
On 2017-10-19 15:08:07
I need some tricks on how to use it. While twisting in the way I want to turn, I strongly vibrate at the beginning, and when I tapped it lightly with the knack, it turned around. It took a while because I could not get it by tapping it.
This review is about item#01456078.
Machine maintenance, overhaul
5
From Japan
On 2017-06-24 20:49:03
It becomes more usable when combined with the bit of engineer's screw Bazooka than the attached screw bit. It is more convenient with optional slim type and hex type. Because I can use 6.35 mm bit, I think that it will be relaxed when combined with other company's bit.
This review is about item#1456078.
Used for a crushed screw
1
From Japan
On 2017-04-29 17:25:44
For small screws? I used it for the M8 screw of the motorcycle, but it did not come off, the cutting edge and the main body were broken in just one time.
This review is about item#1456078.
Remove the collapsed screw of the stainless steel door knob
5
From Japan
On 2017-03-20 18:41:22
I was able to remove the screw according to the image. Thank you very much for helping me
This review is about item#1456078.
Peujeot 106 direct lid of lid is hard to hear
5
From Japan
On 2017-02-27 22:05:46
It is the highest I did not turn around even if turning the hand skin turns but I got licked but I thought that there was only this tool from the start of rotation with a single shot I recommend that you can hit it
This review is about item#1456078.
When it is tightly closed and it is likely to lick with a normal driver, when it gets licked
5
From Japan
On 2016-06-10 13:53:53
It is very easy to use and you can use it with confidence, if you have a little bit of groove left it can be loosened easily using a short bit.
This review is about item#01456078.
Removal of solid roller screw
5
From Japan
On 2016-06-07 10:11:21
Rust & screw holes I used when exchanging a roller door that was quite crushed. Oil spray, electric screwdriver, things that reinforced the crushed screw hole etc were tried and failed. This was the easiest that I bought with no good. I am impressed with the resolution in 5 seconds.
This review is about item#01456078.
Change door hinge
5
From Japan
On 2015-12-14 14:40:59
It is perfect for removing small screws. It is no longer possible to tame the head.
This review is about item#01456078.
Screw small screws
2
From Japan
On 2015-10-07 17:28:15
It was planned to be used for "screw removal" of a small screw like the one used on a personal computer. Although I ordered without understanding well whether it is possible on the Web, it also corresponded only to a relatively large screw like a door hinge screw. In the future, if you get useful things with "screw removal" for small screws, it is planned to purchase immediately.
This review is about item#01456078.
M6 - 12 Used for removal and removal.
1
From Japan
On 2015-09-20 17:29:48
I used it to remove M6 - 12 size, but I could not do it well. I think that it is fine if it is a thin screw.
This review is about item#01456078.