Buy more than* S$200* and get FREE SHIPPING

  • Crushed Screw Removing Bit
  • Crushed Screw Removing Bit
  • Crushed Screw Removing Bit
  • Crushed Screw Removing Bit

Crushed Screw Removing Bit ANH2-145

by ANEX
4.34 (47)
Item.#
01456096
Mfr.#
ANH2-145
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Heat treated screws HRC40 or more are not available., Heat treated screws HRC40 or more are not available.
Set Contents
M4 to 5 screws corresponding bit (65mm), 1 This spare drill 2.0mm x, wrench, spanner dedicated
Customer Reviews
5 star 31
4 star 7
3 star 6
2 star 0
1 star 3
Review Rating: 4.34
47 Customer Reviews
The reviews are automatic translation.
We rarely use it when disassembling old wooden shelves.
5
From Japan
On 2017-11-08 21:59:25
Scrape with a drill, turn with a screw ... It is a great idea. It is a hat off.
This review is about item#32730923.
Screw striking
5
From Japan
On 2017-10-29 20:57:57
I did not know that such a product was ashamed. There was time, effort, time when you took out scratches, cuts. The work is going on like a lie now.
This review is about item#32730932.
Aluminum sash door roller mounting screw
5
From Japan
On 2017-10-06 17:51:51
The teeth of the drill easily broke into the licked screw, and when screw of the reverse tap was screwed with left rotation, it was possible to easily start turning the screw. It is excellent.
This review is about item#32730905.
Repairing various
5
From Japan
On 2017-09-22 14:46:50
From the first time I use it, I loosen it almost in one shot. Blowing spray oil etc. beforehand, the worry that the work after penetrating for about one night will damage the tool is surely reduced.
This review is about item#32730905.
Machine repair
5
From Japan
On 2017-07-29 08:33:55
Recent engineers can not loosen or narrow the screws. It seems natural to lick a screw. It is a very useful bit to hollow it. Work efficiency also improves, it can remove it cleanly.
This review is about item#32730905.
Door hinge licking bolt removed
5
From Japan
On 2017-07-19 14:33:34
I found it on the net and bought it at Monotaro san. It is extremely easy to handle and will be advanced products.
This review is about item#32730905.
Screw crush, rust thread
5
From Japan
On 2017-07-14 15:56:49
The usage described on the back side did not come with a pin at all, but as I started working I felt the screw went out quickly. The thread mountain collapsed, and because it was a water field, the back of the screw was rusted but it was so much work done. It was hard to remove the bit from the screw which was removed ^ ^
This review is about item#1456096.
To remove the licked bolt
5
From Japan
On 2017-05-14 15:07:08
It is quite useful product, I think that it is satisfactory thing.
This review is about item#32730905.
Licked screw removal
5
From Japan
On 2017-04-28 19:59:37
It was easy to remove screws that could not be removed even by screw Zaurus. It saved me.
This review is about item#32730923.
Maintenance of machinery
1
From Japan
On 2017-04-18 14:54:04
This is the only thing to turn the screw that licked my head! I bought it, but it was not as much as I thought. A bit of the screw will break the bit part of this product. After all, the screw does not turn, it is one bit of par ... Sorry
This review is about item#32730905.