Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nylon Polishing Disc
  • Nylon Polishing Disc
  • Nylon Polishing Disc
  • Nylon Polishing Disc

Nylon Polishing Disc #120

5.00 (1)
Item.#
01460348
Mfr.#
#120
Package Qty.
1Box(10Sheet)
Ship pack of
1
23.80 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Since this products can not be used in the single item, please use together with one-touch nylon disk pad (order number:01603534).
Usage Tool
Angle 6mm collet chuck grinder
Compatible Tool
Collet chuck type angle grinder (electric / air)
Abrasive Material
Aluminum oxide
Color
Tea
Purpose
Since this products can not be used in the single item, please use together with one-touch nylon disk pad (order number:01603534).
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Nonwoven fabric
Diameter (phi mm)
50
Grain Size
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint base
5
From Japan
On 2016-11-26 15:23:48
Lock screw is harder than Rollock genuine goods, but is not performance is also comparable with no problem.
This review is about item#1460366.