Buy more than* S$200* and get FREE SHIPPING

  • Nylon Polishing Disc
  • Nylon Polishing Disc
  • Nylon Polishing Disc

Nylon Polishing Disc #240

5.00 (1)
Item.#
01460357
Mfr.#
#240
Package Qty.
1Box(10Sheet)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since this products can not be used in the single item, please use together with one-touch nylon disk pad (order number:01603534).
Usage Tool
Angle 6mm collet chuck grinder
Compatible Tool
Collet chuck type angle grinder (electric / air)
Abrasive Material
Aluminum oxide
Color
Red
Purpose
Since this products can not be used in the single item, please use together with one-touch nylon disk pad (order number:01603534).
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Nonwoven fabric
Diameter (phi mm)
50
Grain Size
240
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint base
5
From Japan
On 2016-11-26 15:23:48
The lock screw is harder than the genuine Loloch but the performance is no problem and there is no problem.
This review is about item#1460366.