Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Weed Barrier
  • Weed Barrier
  • Weed Barrier
  • Weed Barrier
  • Weed Barrier

Weed Barrier -

by AINO
4.33 (6)
Item.#
01460375
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
16.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.02
Length (m)
50
Width (cm)
95
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Planting of vegetables
5
From Japan
On 2017-03-29 16:42:35
Very packaging also has been firmly It was saved by the even faster reach of the items
This review is about item#1460375.
It kept warm and weeds at the time of planting of potatoes
4
From Japan
On 2017-03-08 17:14:43
And we buy things of width of 950mm, the distribution of the left and right because it contains a mark in the center was easy to do. Prices than those of other, less expensive, is no problem.
This review is about item#1460393.
In the home garden.
5
From Japan
On 2016-06-15 17:04:43
Since it straight mulching when the line is in very convenient. Although higher than a little plain, It is still line entering Given the ease of use.
This review is about item#01460375.
Used for lettuce and cabbage
4
From Japan
On 2016-05-18 14:54:41
When laying a multi-because the center line that contains, not at an angle. When planting seedlings, very good because it the line to mark.
This review is about item#01460393.
Farm work
4
From Japan
On 2016-04-20 15:25:50
Center line is I think that is better in the "dotted line" of Dada.
This review is about item#01460393.
Sowing and planting of vegetables
4
From Japan
On 2015-03-24 19:10:04
150㎝ If you put the ridge by two ridges, you will need 180㎝. In the case of flat ridge it may be the 135㎝ but ... It is 50m in length may be easier to handle.
This review is about item#01460384.