Buy more than* S$200* and get FREE SHIPPING

  • Weed Barrier
  • Weed Barrier
  • Weed Barrier
  • Weed Barrier
  • Weed Barrier

Weed Barrier -

by AINO
4.43 (7)
Item.#
01460402
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.02
Width (cm)
135
Length (m)
100
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Vegetable cultivation
5
From Japan
On 2017-07-11 16:27:34
Very easy to use, high quality compared to the price. Since the center line is in the seat, it is easy to fit the width of the ridge. Also, the seat was durable and it was a good shopping
This review is about item#1460393.
Vegetable planting
5
From Japan
On 2017-03-29 16:42:35
It was saved because it was early to deliver the goods which were very solidly packed
This review is about item#1460375.
Keep warm keeping and weeding when planting potatoes
4
From Japan
On 2017-03-08 17:14:43
I bought a one with a width of 950 mm, so it was easy to sort left and right as the mark was in the center. The price is also cheaper than the others, no problem.
This review is about item#1460393.
At home garden.
5
From Japan
On 2016-06-15 17:04:43
It is very convenient because you can mingle straightly when a line is included. It will be higher than a little plain, but after all considering ease of use it is in the line.
This review is about item#01460375.
Used for lettuce and cabbage
4
From Japan
On 2016-05-18 14:54:41
Since there is a center line, do not become oblique when laying a multi. When planting seedlings, it is very good as it can mark lines as a landmark.
This review is about item#01460393.
Farm work
4
From Japan
On 2016-04-20 15:25:50
I think that it is better for the center line "dashed line".
This review is about item#01460393.
Sowing and planting vegetables
4
From Japan
On 2015-03-24 19:10:04
150 ㎝, 180 ㎝ is required when stiff two ridges are stretched. In the case of flat ridges, it is good to be 135 cm. · · · 50 m long is easy to handle.
This review is about item#01460384.