Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Weed Barrier with Holes
  • Weed Barrier with Holes
  • Weed Barrier with Holes
  • Weed Barrier with Holes
  • Weed Barrier with Holes
  • Weed Barrier with Holes

Weed Barrier with Holes -

by AINO
4.00 (6)
Item.#
01460418
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
19.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Planting carrot, new stock, garlic, lettuce, onions, spinach, etc.
Space Between Planting Rows(cm)
15
Length (m)
50
Number of Holes
5 hole parallel
Distance Between Holes
15
Hole Diameter (phi mm)
45
Thickness (mm)
0.02
Width (cm)
95