Buy more than* S$200* and get FREE SHIPPING

  • Weed Barrier with Holes
  • Weed Barrier with Holes
  • Weed Barrier with Holes
  • Weed Barrier with Holes
  • Weed Barrier with Holes
  • Weed Barrier with Holes

Weed Barrier with Holes -

by AINO
4.12 (8)
Item.#
01460427
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Planting carrot, new stock, garlic, lettuce, onions, spinach, etc.
Space Between Planting Rows(cm)
15
Length (m)
50
Number of Holes
7 hole parallel
Distance Between Holes
15
Hole Diameter (phi mm)
45
Thickness (mm)
0.02
Width (cm)
135
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
When planting garlic or onion ~ ~ It seems to be able to use it elsewhere.
5
From Japan
On 2017-10-02 18:49:09
I want you to increase the variation of hole size and hole spacing.
This review is about item#1460427.
For onion
4
From Japan
On 2017-09-12 09:42:28
It can not be helped because it is cheap, but in fact I really want something a little thick. But, is this product enough?
This review is about item#1460427.
Transplanting onion seedlings
5
From Japan
On 2016-12-17 08:51:50
I bought it for 7 holes. Although it often sees up to 5 holes, if it is a slightly broader ridge, it is suitable for 7 holes.
This review is about item#01460427.
Multi-tension when sowing
5
From Japan
On 2016-10-29 21:31:34
I felt it was easy to use and sufficient. Also, I would like to purchase it when necessary.
This review is about item#1460418.
Home garden
4
From Japan
On 2016-06-14 15:14:44
I am satisfied with the thickness also there.
This review is about item#01460418.
For gardening
3
From Japan
On 2015-12-03 15:31:36
It is available for division of flowers for use in gardening without problems.
This review is about item#01460418.
To plant juniper
5
From Japan
On 2015-10-21 19:14:20
Since holes are open at a pitch of 15 Cm, ​​various planting can be done. Also, it seems that holes that you did not plant could also be used for top dressing and watering. I know the number of holes in the longitudinal direction, for example every 10 tens of marks, I thought that it was convenient for grasping the number of seedlings needed.
This review is about item#01460418.
Onion planting
2
From Japan
On 2015-10-08 17:02:19
When stretched over 1 m of ridge, holes on both sides are removed from the ridges. I did not need 7 holes either. Weeds are likely to grow.
This review is about item#01460427.