Buy more than* S$200* and get FREE SHIPPING

  • Flexible Belt

Flexible Belt IBT-309/RD

5.00 (5)
Item.#
01460533
Mfr.#
IBT-309/RD
Package Qty.
1PC
Ship pack of
1
9.71 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Purpose
Cable, conduit, scaffolding bracket, low pressure lack, street light bracket, and light weight equipment.
Bolt Diameter d
M10
Thickness (mm)
1.6
Compatible Diameter (mm)
280 within
Dimensions b (mm)
30
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
It was used as a brush for maintenance on a concrete pillar inside a tennis court.
5
From Japan
On 2017-07-07 06:09:30
Good workability. It can be used with confidence even with things that are strong and heavy.
This review is about item#58773915.
Installation of LED security light
5
From Japan
On 2017-03-15 17:12:38
Very light, easy to use metal fittings. To a light LED device.
This review is about item#58773915.
Used when attaching a curve mirror to a cylindrical column.
5
From Japan
On 2016-08-15 08:03:28
Material is soft and easy to cut. Strength is good enough without complaint.
This review is about item#58773897.
When curved mirror is attached
5
From Japan
On 2016-06-28 21:57:32
Looking at other people's impressions, I wonder if the price and quality are good
This review is about item#01460542.
As a column support post band for mirrors
5
From Japan
On 2014-11-28 13:31:11
It was perfect for work
This review is about item#58773897.