Buy more than* S$200* and get FREE SHIPPING

  • Flexible Belt

Flexible Belt IBT-315

5.00 (4)
Item.#
01460558
Mfr.#
IBT-315
Package Qty.
1PC
Ship pack of
1
13.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cable, conduit, scaffolding bracket, low pressure lack, street light bracket, and light weight equipment.
Bolt Diameter d
M10
Thickness (mm)
1.6
Compatible Diameter (mm)
470 within
Dimensions b (mm)
30
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Installation of LED security light
5
From Japan
On 2017-03-15 17:12:38
Very light, easy to use metal fittings. To a light LED device.
This review is about item#58773915.
Used when attaching a curve mirror to a cylindrical column.
5
From Japan
On 2016-08-15 08:03:28
Material is soft and easy to cut. Strength is good enough without complaint.
This review is about item#58773897.
When curved mirror is attached
5
From Japan
On 2016-06-28 21:57:32
Looking at other people's impressions, I wonder if the price and quality are good
This review is about item#01460542.
As a column support post band for mirrors
5
From Japan
On 2014-11-28 13:31:11
It was perfect for work
This review is about item#58773897.