Buy more than* S$200* and get FREE SHIPPING

  • Flexible Belt

Flexible Belt IBT-408

5.00 (3)
Item.#
01460576
Mfr.#
IBT-408
Package Qty.
1PC
Ship pack of
1
13.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cable, conduit, scaffolding bracket, low pressure lack, street light bracket, and light weight equipment.
Bolt Diameter d
M12
Thickness (mm)
1.6
Compatible Diameter (mm)
250 within
Dimensions b (mm)
40
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used when attaching the curved mirror in a cylindrical post.
5
From Japan
On 2016-08-15 08:03:28
The material is easy to cut soft. Strength is also good without sufficient complaint.
This review is about item#58773897.
When you put a curved mirror
5
From Japan
On 2016-06-28 21:57:32
Look impressions of other people, how price and quality is good
This review is about item#01460542.
As it struts Kenbashira band for the mirror
5
From Japan
On 2014-11-28 13:31:11
It was best to work
This review is about item#58773897.