Buy more than* S$200* and get FREE SHIPPING

  • Hex Half Union
  • Hex Half Union
  • Hex Half Union

Hex Half Union KQS06-M5A

by SMC
5.00 (1)
Item.#
01462502
Mfr.#
KQS06-M5A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
3
Dimensions L (mm)
19.5
Weight (g)
3.3
Ambient Temperature and Water Temperature (Degree c)
-5 to 60Water:0 to 40(No freezing)
Dimention D1 (phimm)
10
Dimensions A (mm)
16.4
Working Pressure Range
-100kPa to 1MPa
Conformity Tube Outside Diameter (phi mm)
6
Color
Body: Black, Release Bush: Blue
Dimensions M (mm)
13.5
Connection Thread
M5x0.8
Dimension H (mm)
2.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2015-01-06 17:50:11
This is useful when there is no space of spanner such as manifold The price will be a little high, but in exchange difficult location. Price can not be changed
This review is about item#04885335.