Buy more than* S$200* and get FREE SHIPPING

  • Bladeed Tube

Bladeed Tube FL-3-75

4.67 (6)
Item.#
01462527
Mfr.#
FL-3-75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Color
Black
Operating Temperature Range (deg C)
-75 to 125
Maximum Diameter (phi mm)
About 6 (expansion)
Caution
Since it is a braided tube, lay flat width and other things may be a little different due to lot.
Material
Polyester monofilament
Natural Lay Flat Width (mm)
About3
Overall Length (m)
75
Standard
UL224, CSA, railway rolling stock material combustion test
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Bike-related oil line protection, wiring protection
4
From Japan
On 2016-08-05 16:28:00
Cut is necessary to devise to suppress, but easy to spread the inner diameter, after passing through because the easy to fit to the object, it is a useful commodity. The heat resistance of the height is also good.
This review is about item#34658784.
Bike maintenance
5
From Japan
On 2016-03-07 16:57:35
This summarizes wiring. I to was a good trade since it is not sticky like a tape even when the later of the wiring change strongly in the heat and rubbing.
This review is about item#34658915.
In a display board, it was used to cross the wiring part of the main body side and the door side.
5
From Japan
On 2015-05-16 19:10:18
Description reason, because hardly known, I think that collectively liable good after use.
This review is about item#34658942.
For finishing
4
From Japan
On 2015-01-28 15:15:46
If there is a type in length good two meters 3 meters, etc.
This review is about item#34658942.
Audio cable reinforcement
5
From Japan
On 2013-10-28 14:53:51
Less likely to fray, easy to use.
This review is about item#34658802.
Protection of the hose
5
From Japan
On 2013-09-15 21:06:05
It was purchased in order to prevent being caught in the bellows of the hose Smoothly it was also no longer purchase to correct catch of the mounting can hose.
This review is about item#34658915.