Buy more than* S$200* and get FREE SHIPPING

  • Bladeed Tube

Bladeed Tube FL-12-75

4.57 (7)
Item.#
01462572
Mfr.#
FL-12-75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
219.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Color
Black
Natural Lay Flat Width (mm)
About12
Overall Length (m)
75
Caution
Since it is a braided tube, lay flat width and other things may be a little different due to lot.
Material
Polyester monofilament
Maximum Diameter (phi mm)
About 24 (expansion)
Operating Temperature Range (deg C)
-75 to 125
Standard
UL224, CSA, railway rolling stock material combustion test
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Summary of machine wiring
4
From Japan
On 2017-07-27 05:46:24
I think that it is better to have better slippage than I expected. It is a pity that the price is high
This review is about item#34659003.
Bike-related oil line protection, wiring protection
4
From Japan
On 2016-08-05 16:28:00
Although ingenuity is necessary to keep the incision, it is easy to spread the inside diameter, it is easy to fit the object after passing it is a convenient item. Heat resistance is also good.
This review is about item#34658784.
Motorcycle maintenance
5
From Japan
On 2016-03-07 16:57:35
This concludes the wiring. It was a good product to me because it is strong against heat and rubbing and there is no stickiness like a tape at the time of wiring change later.
This review is about item#34658915.
In the display board, it was used for the cross-over wiring part between the main body side and the door side.
5
From Japan
On 2015-05-16 19:10:18
Because it is difficult to understand, I think that it is easy to summarize after use.
This review is about item#34658942.
For finishing
4
From Japan
On 2015-01-28 15:15:46
There is a type in the length 2 meters 3 meters etc.
This review is about item#34658942.
Audio cable reinforcement
5
From Japan
On 2013-10-28 14:53:51
It is hard to loose and easy to use.
This review is about item#34658802.
Protection of hose
5
From Japan
On 2013-09-15 21:06:05
I bought it for prevention of snagging of the bellows hose It was possible to install it smoothly and the hose was not caught and it was correct answer.
This review is about item#34658915.