Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Braid Tube

Braid Tube NFL-9

3.93 (14)
Item.#
01462633
Mfr.#
NFL-9
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
349.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Color
Black
Natural Lay Flat Width E (mm)
About11
Shrinking Minimum Diameter D(mm)
About8
Operating Temperature Range (deg C)
-75 to 125
Material
Polyester monofilament
Enlarged Maximum Diameter D1 (mm)
About19
Overall Length (m)
75
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 3
1 star 1
Review Rating: 3.93
14 Customer Reviews
The reviews are automatic translation.
Harness production of electrical equipment
4
From Japan
On 2017-10-03 19:50:29
I tried to buy this product because the spiral tube is not easy to handle and the corrugated tube is unusual. It got a wonderful finish very well looking. To avoid fraying does not mean that it will not get frayed. After knitting it probably is saying that there is a knitting habit on the wire by applying heat treatment. How to knit is normal. I will not return to the former if I widen the opening and pull out the knitting (if it returns it is terrible).
This review is about item#35068205.
Cover wiring cables
2
From Japan
On 2017-03-31 15:00:54
Unlike ordinary goods that had been wrapped with a lighter or the like, I tried to buy it under the name "hard to fray", but it was. It was not hard to fray as it was used in the name (spreading the mouth will be frayed like normal items). It seems that it is better to use cheap ordinary items to wear it.
This review is about item#35068205.
For protection of heat resistant wiring
5
From Japan
On 2017-01-08 16:43:43
It may be easy to handle. After cutting with scissors it is okay that fraying with a lighter does not fray. Cospa is also nice.
This review is about item#35068162.
Used as cover for fuel return hose of diesel engine
1
From Japan
On 2016-08-17 21:11:20
A scribbling phrase hard to fray was unreliable.
This review is about item#35068187.
Motorcycle wiring finishing
5
From Japan
On 2016-05-23 14:51:30
Although it is not hard to fray, I think that I can cope well enough. Although it may be good to heat treatment, I am treating it with thermal stretch tape. It looks much better than just a vinyl tube.
This review is about item#35068275.
Cable protection.
2
From Japan
On 2016-05-06 15:13:43
Yes, I never felt fraying was difficult. Although it purchased thought to protect the cable, it is unexpectedly fragile, rubbing strongly with the nail of the hand makes it easy to cut the fiber, if it is seen as a protective tube it is a failure.
Wiring protection
5
From Japan
On 2016-01-12 16:51:19
There is hardly fraying ... but it will definitely fray
This review is about item#35068187.
Automobiles, motorcycles, electrical equipment of personal computers, protection of harness, unity
5
From Japan
On 2015-09-10 14:45:53
It is in accordance with the evaluation of many others, and it is excellent in workability since there is no big fraying without particularly treating the terminal. As long as you hurried up so far I got frayed but this is solid and does not heat it so it's easy to insert even a brief harness. A gem that you can definitely recommend if you look in terms of cost effectiveness.
This review is about item#35068162.
As an auxiliary coating of electric wire
5
From Japan
On 2015-07-27 12:54:06
It is hard to fray as it says, stretch is also good. Moreover, it seems that there is an effect that it hides the vinyl covering of the original line because the eye is fine (clogged) compared with other products.
This review is about item#35068162.
For exterior use such as power cable and pin cable
5
From Japan
On 2015-06-18 17:11:35
We are using it conveniently with a braided tube that is hard to loose and very easy to use.
This review is about item#01462633.