Buy more than* S$200* and get FREE SHIPPING

  • Walking Measure
  • Walking Measure
  • Walking Measure
  • Walking Measure
  • Walking Measure
  • Walking Measure
  • Walking Measure
  • Walking Measure

Walking Measure M318

4.00 (23)
Item.#
01463062
Mfr.#
M318
Package Qty.
1PC
Ship pack of
1
70.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Measurement Distance (m)
9999.9
Minimum Unit (cm)
10
Measurement Error
+/-0.5%
Wheel Diameter (phi mm)
320
Stretchable Size (mm)
520/1030
Counter
1 digit 10cm display / 4-digit display m
Measuring Range (m)
0-9999.9
Weight (kg)
1.52
Customer Reviews
5 star 11
4 star 7
3 star 1
2 star 2
1 star 2
Review Rating: 4.00
23 Customer Reviews
The reviews are automatic translation.
Distance measurement
4
From Japan
On 2017-06-12 08:14:15
Although folding is good, because it is impossible to lock, it is difficult to break with some time signature
This review is about item#01463062.
We measure the distance of each hole of the ground and golf.
4
From Japan
On 2017-05-04 11:47:42
The wheel is big and easy to use. Although I purchased it for the club first, I purchase the second one for personal use, another person asked me to order the third one today.
This review is about item#1463062.
Surveying of road width etc.
5
From Japan
On 2016-10-11 19:07:56
It is helpful to have enclosed paper etc. which briefly introduces how to assemble first, how to use.
This review is about item#1463062.
It is used to measure the working distance after the shore coating work on a siding machine.
5
From Japan
On 2016-09-29 21:13:03
It is difficult to work alone if it is an ordinary major, but with this walking major it was easy to measure by myself, and labor saving was achieved.
This review is about item#1463062.
Surveying the land
4
From Japan
On 2016-09-29 17:09:02
Wheel is large and easy to use. Let's devise a little more how to lock the folding shaft.
This review is about item#1463062.
Extracurricular activities
2
From Japan
On 2016-07-21 20:39:36
I am using it at the track and field stadium because it is athletics competition department. Although it has a light function, it is not very practical and I recommend you to purchase ordinary things.
This review is about item#01463062.
Measure the size of the land
4
From Japan
On 2016-07-17 17:34:40
The wheel was bigger than I expected. There was no manual attached. The light of the meter is convenient.
This review is about item#01463062.
Distance measurement during weeding work
4
From Japan
On 2016-07-04 16:13:31
I bought it before, but because it was user-friendly, it's my second order.
This review is about item#01463062.
Simple measurement
5
From Japan
On 2016-06-07 15:34:43
Very good.
This review is about item#01463062.
To measure the distance of the ridge work
5
From Japan
On 2016-05-19 19:58:55
It is a nice feeling to pack it behind the tractor's seat.
This review is about item#01463062.