NoteBuy more than* S$150* and get FREE SHIPPING

  • Tachograph Chart Paper

Tachograph Chart Paper

4.54 (26)
Package Qty.
Ship pack of
11.20 SGD
In stock
Now we ship to...
...see all
Item Feature
* Do not use other than the chart. * Order Code: 01466185, 01466212, 01466237 the crimp ring (vane type for one-day) is required.
Recording Time
For 7 days
No engine speed record
Compatible Models
Yazakikeiki TCO15 over 5,6 new (electric) red box
Maximum Speed (km/h)
Hole Shape
Round (15.7mm)
Set Contents
For 7 days x10 set
Customer Reviews
5 star 18
4 star 4
3 star 4
2 star 0
1 star 0
Review Rating: 4.54
26 Customer Reviews
The reviews are automatic translation.
From Japan
On 2016-09-29 16:43:15
Because it does not change with the genuine, we would like to order in the future.
This review is about item#1466167.
Fleet management
From Japan
On 2016-08-26 18:14:05
Travel I think very good from the standpoint of cost management.
This review is about item#1466203.
Normally when the crew
From Japan
On 2016-07-16 08:34:32
Although at first I thought that either all right in the thick paper. I am satisfied not the same as genuine. You keep buying
This review is about item#01466212.
I use every day
From Japan
On 2016-04-14 16:49:12
Some paper quality Compared with Yazaki's is less, but you can use enough. The red line is, I think that it may be easier to see.
This review is about item#01466167.
During operation
From Japan
On 2016-03-25 18:54:25
You can use without problems, also cheaper price, perfect for cost reduction,
This review is about item#01466237.
Used at the time of the trucking
From Japan
On 2016-03-25 10:00:37
At a low price than what was previously used, we are satisfied.
This review is about item#01466167.
In operation management
From Japan
On 2016-03-07 18:06:12
Yazaki will be saved in the genuine products and inferiority rather than low price. Consumables has never come cheap if not inferior performance.
This review is about item#01466167.
Bus service
From Japan
On 2016-03-04 15:55:02
So, you can use common and inexpensive. Since consumables it has come in handy. Also Buy.
This review is about item#01466176.
Fleet management
From Japan
On 2016-02-09 11:55:20
The red line has standing role in the confirmation of excessive speed. This can be a guide to the leadership of the operation management. I think that may be easy to understand the crew.
This review is about item#01466237.
For work
From Japan
On 2016-01-12 16:23:42
Firm to have, the table is back I'm the same as I was using previously was not pictmap in the table and the same color brown. But it is okay because there is no harm to the service.
This review is about item#01466185.