Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tachograph Chart Paper

Tachograph Chart Paper 6-24H-140K

4.53 (51)
Item.#
01466203
Mfr.#
6-24H-140K
Package Qty.
1Set(100Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recording Time
For 24 hours (for the 1st volume)
Type
No engine speed record
Maximum Speed (km/h)
140
Caution
* Do not use other than the chart. * Order Code: 01466185, 01466212, 01466237 the crimp ring (vane type for one-day) is required. , * Do not use other than the chart. * Order Code: 01466185, 01466212, 01466237 the crimp ring (vane type for one-day) is required.
Hole Shape
Egg type (15.6mm)
Set Contents
100 sheets for the 1st input
Compatible Models
Yazakikeiki TCO15 over 5,6 new (electric) red box
Customer Reviews
5 star 33
4 star 12
3 star 6
2 star 0
1 star 0
Review Rating: 4.53
51 Customer Reviews
The reviews are automatic translation.
Used for large trucks
4
From Japan
On 2018-05-18 19:32:02
It is easy to see and can be used normally. It is cheap though it is the same as buying at a dealer!
This review is about item#1466185.
To save operation record
5
From Japan
On 2018-05-17 14:44:14
I am satisfied because it is in no way inferior to genuine products. I plan to use it in the future.
This review is about item#1466185.
Mileage management of dump
4
From Japan
On 2018-05-01 08:11:44
Red marks on 60 km and 80 km are not included in the manufacturer's products. Paper quality is bad.
This review is about item#01466237.
Operation management
5
From Japan
On 2018-04-06 15:10:38
Until now, the driver purchased chart paper on each stand, so I ordered to buy them all at once. It was good that I could buy it cheaper than buying it on the stand.
This review is about item#1466228.
Use for your own truck
5
From Japan
On 2018-03-18 14:53:06
Compared to things from other manufacturers I have been using until now I think that paper is thin and poor, but it is not problematic to use
This review is about item#1466185.
Operation management
4
From Japan
On 2018-02-08 18:14:57
It is easy to write large columns that can be used normally. I would appreciate it if you drop the amount a little more.
This review is about item#1466176.
Delivery (during operation)
4
From Japan
On 2018-02-07 16:42:52
It was good that we could purchase at a cheaper price as little as it is a consumable item
This review is about item#1466212.
Operation management
3
From Japan
On 2018-01-13 15:04:29
It can be used normally. First of all, there is no problem. I will also buy it.
This review is about item#1466185.
When driving a truck
3
From Japan
On 2018-01-04 20:26:47
It seems crappy for the sake but I think that the lowest function is playing.
This review is about item#1466237.
Record of sales vehicle
5
From Japan
On 2017-12-19 13:40:43
I still record charts on sales vehicles, record it, I save records without problems.
This review is about item#1466212.