Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tachograph Chart Paper

Tachograph Chart Paper 6-26H-140K

4.53 (51)
Item.#
01466212
Mfr.#
6-26H-140K
Package Qty.
1Set(100Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
No engine speed record
Maximum Speed (km/h)
140
Hole Shape
Round (14.5mm)
Compatible Models
Yazakikeiki TCO15 over 5,6 new (electric) red box
Set Contents
100-sheet input S7
Recording Time
For 26 hours (for S7)
Caution
* Do not use other than the chart. * Order Code: 01466185, 01466212, 01466237 the crimp ring (vane type for one-day) is required. , * Do not use other than the chart. * Order Code: 01466185, 01466212, 01466237 the crimp ring (vane type for one-day) is required.
Customer Reviews
5 star 33
4 star 12
3 star 6
2 star 0
1 star 0
Review Rating: 4.53
51 Customer Reviews
The reviews are automatic translation.
Used for large trucks
4
From Japan
On 2018-05-18 19:32:02
It is easy to see and can be used normally. It is cheap though it is the same as buying at a dealer!
This review is about item#1466185.
To save operation record
5
From Japan
On 2018-05-17 14:44:14
I am satisfied because it is in no way inferior to genuine products. I plan to use it in the future.
This review is about item#1466185.
Mileage management of dump
4
From Japan
On 2018-05-01 08:11:44
Red marks on 60 km and 80 km are not included in the manufacturer's products. Paper quality is bad.
This review is about item#01466237.
Operation management
5
From Japan
On 2018-04-06 15:10:38
Until now, the driver purchased chart paper on each stand, so I ordered to buy them all at once. It was good that I could buy it cheaper than buying it on the stand.
This review is about item#1466228.
Use for your own truck
5
From Japan
On 2018-03-18 14:53:06
Compared to things from other manufacturers I have been using until now I think that paper is thin and poor, but it is not problematic to use
This review is about item#1466185.
Operation management
4
From Japan
On 2018-02-08 18:14:57
It is easy to write large columns that can be used normally. I would appreciate it if you drop the amount a little more.
This review is about item#1466176.
Delivery (during operation)
4
From Japan
On 2018-02-07 16:42:52
It was good that we could purchase at a cheaper price as little as it is a consumable item
This review is about item#1466212.
Operation management
3
From Japan
On 2018-01-13 15:04:29
It can be used normally. First of all, there is no problem. I will also buy it.
This review is about item#1466185.
When driving a truck
3
From Japan
On 2018-01-04 20:26:47
It seems crappy for the sake but I think that the lowest function is playing.
This review is about item#1466237.
Record of sales vehicle
5
From Japan
On 2017-12-19 13:40:43
I still record charts on sales vehicles, record it, I save records without problems.
This review is about item#1466212.