Buy more than* S$200* and get FREE SHIPPING

  • Car Wiper
  • Car Wiper
  • Car Wiper
  • Car Wiper

Car Wiper 300x6

3.56 (133)
Item.#
01466404
Mfr.#
300x6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Replacement
Annually
Width (mm)
6
Caution
* Do not use other than wiper. This product is for U clips only. Note that it can not be used for models other than the U clip.
Accessories
9x3 / 9x4 clip
Length (mm)
300
Customer Reviews
5 star 70
4 star 13
3 star 7
2 star 8
1 star 35
Review Rating: 3.56
133 Customer Reviews
The reviews are automatic translation.
I used it for Volvo. It is very helpful to be able to respond to European cars. I am very happy to replace the wiper blade at a low price
5
From Japan
On 2018-05-14 22:13:21
If possible, it will be helpful if you ship it without attaching a wiper attachment for domestic use. However, thank you very much for being able to exchange easily.
This review is about item#1466465.
As rubber of the rear wiper was broken, I exchanged stays as well.
5
From Japan
On 2018-04-25 08:26:56
It is very good for the price. Change rubber is also attached, afterwards it is how much durability it is. But since it is a price of 1/5 to be exchanged with a dealer, you can not pay enough even if you exchange it every year.
This review is about item#01466422.
Used for private truck
1
From Japan
On 2018-04-19 10:57:48
It has expired in six months. I attached it to a track that I do not move very much, but in half a year I have torn from a thin part of rubber and have run out. We do not recommend it. It is the weakest we bought. If possible, I would like to return it.
This review is about item#1466465.
Driving a car in case of rain
1
From Japan
On 2018-04-14 18:53:05
The rubber has run out in six months. I thought it would be quick, but I bought it including a spare thought that it is such a thing looking at the price.
This review is about item#1466447.
Wipe the window of the car in the rain ...
1
From Japan
On 2018-03-25 10:29:54
From the early years the streak appeared a little, but broke from the root part in 5 months. Waste of replacement labor and garbage disposal. I can not recommend it.
This review is about item#1466422.
Usual maintenance
5
From Japan
On 2018-03-23 18:59:46
This wiper is very good. The difference in quality is clear even compared with other monotaro brand wiper. There is no wiping left and chattering sound. Spare rubber is also included, and this price is very satisfying.
This review is about item#1466422.
When car maintenance
5
From Japan
On 2018-03-13 10:35:32
Because it is a reasonable price, it can be exchanged if wiping unevenness occurs for a moment. Durability seems to be inferior.
This review is about item#1466465.
Car maintenance
1
From Japan
On 2018-03-09 16:48:55
Rubber cracked and cracked on the whole without half a year. This is the first such product ... It seems that durability can not be expected
This review is about item#1466456.
Car maintenance
5
From Japan
On 2018-02-18 23:10:47
It can be used without any problem. It is inexpensive and very good. The rest is only durability.
This review is about item#1466474.
Car maintenance
1
From Japan
On 2018-02-13 15:24:15
I ordered 2 identical items, but items of different shapes arrived. Although I used it several times before, as soon as I use it, the sound of the wipe becomes severe. Regarding this product, I will stop ordering this time. Although it is slightly expensive now, I use only PIAA wiper rubber at home center.
This review is about item#1466447.