Buy more than* S$200* and get FREE SHIPPING

  • Car Wiper
  • Car Wiper
  • Car Wiper
  • Car Wiper

Car Wiper 425x6

3.60 (121)
Item.#
01466456
Mfr.#
425x6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Replacement
Annually
Width (mm)
6
Caution
* Do not use other than wiper. This product is for U clips only. Note that it can not be used for models other than the U clip.
Accessories
9x3 / 9x4 clip
Length (mm)
425
Customer Reviews
5 star 64
4 star 12
3 star 7
2 star 8
1 star 30
Review Rating: 3.60
121 Customer Reviews
The reviews are automatic translation.
Maintenance of sanitra
1
From Japan
On 2018-01-20 01:22:08
Was it able to be wiped out very well at the beginning of use, the third rain badly harsh, badly buying the wiper rubber at the home center, it was able to be used without any problem. I thought it was very cheap because it was cheap, but it was disappointing that we are also cutting down costs in invisible places.
This review is about item#1466438.
Parts change of motorcycle
5
From Japan
On 2018-01-16 20:11:11
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#1466492.
Automobile wiper change
2
From Japan
On 2018-01-15 17:10:06
Last time, with other things, I purchased a monster tiger made of a guy (air conditioner filter). However, this time the man-made Monotaro made graphite wiper was installed with a new item, but the wiping brush was not good so far, it was a bit shocking. If possible, we are expecting something a little more accurate. Or if your brush is bad, if you can exchange for free, your satisfaction will also increase ... We are looking forward to it.
This review is about item#1466447.
During maintenance
5
From Japan
On 2017-12-26 15:10:52
I felt that Cospa is good as it also comes with a replacement rubber. After that, I am wondering how durable it is.
This review is about item#1466526.
Replace Wiper
4
From Japan
On 2017-12-26 01:46:39
Especially it is usable without problems. I am saved because there is also a spare for replacement.
This review is about item#01466422.
As a wiper exchange
5
From Japan
On 2017-12-18 14:05:13
The price was also cheap, the arrival was quick, it was saved very much, I would like to use it from the next time
This review is about item#1466404.
I used it for ISUZU Elf
5
From Japan
On 2017-12-17 15:35:44
I installed it immediately after purchase. I thought that Kospa is good because it also comes with a replacement rubber. After that it is expected for durability.
This review is about item#1466474.
Used car delivery car maintenance and replacement for car inspection
1
From Japan
On 2017-12-15 18:31:53
Until now I was using one of the cheapest graphite from the monotaro original as opposed to the handsome guy. I made a mistake in the order and bought one of the handsome series. I also included blade replacement and the package was solid and made in Taiwan so I decided to buy this one. But when I ordered two pieces of 525 mm and 500 mm the other day, a suspicious quality thing arrived because the 500 mm person sees a white solid color. Although it is made in China with pats and watches, it was once written in Taiwan, but it was written. The 525 mm person who ordered at the same time was an ordinary package. If you opened it 500 mm people are glossy black .... Those who are 525 mm are normally matted black matters with half frosted black. Such asymmetric color objects can not be used. I watched it for the first time with glossy black with wiper blade.
This review is about item#1466483.
Regular maintenance
4
From Japan
On 2017-12-09 10:28:49
Cost performance and fast delivery, early feeling of use also have no problems and want to observe deterioration.
This review is about item#1466447.
For caravan rear
5
From Japan
On 2017-11-23 10:23:38
I am surprised to open it! There was even a replacement rubber in! Regarding the wiping condition and possession, it is verified from now on, but if you use it for low use frequencies, bring it in! What?
This review is about item#1466465.