Buy more than* S$200* and get FREE SHIPPING

  • Car Wiper
  • Car Wiper
  • Car Wiper
  • Car Wiper

Car Wiper 450x6

3.63 (119)
Item.#
01466465
Mfr.#
450x6
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Replacement
Annually
Width (mm)
6
Caution
* Do not use other than wiper. This product is for U clips only. Note that it can not be used for models other than the U clip.
Accessories
9x3 / 9x4 clip
Length (mm)
450
Customer Reviews
5 star 64
4 star 12
3 star 7
2 star 7
1 star 29
Review Rating: 3.63
119 Customer Reviews
The reviews are automatic translation.
Parts change of motorcycle
5
From Japan
On 2018-01-16 20:11:11
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#1466492.
During maintenance
5
From Japan
On 2017-12-26 15:10:52
I felt that Cospa is good as it also comes with a replacement rubber. After that, I am wondering how durable it is.
This review is about item#1466526.
Replace Wiper
4
From Japan
On 2017-12-26 01:46:39
Especially it is usable without problems. I am saved because there is also a spare for replacement.
This review is about item#01466422.
As a wiper exchange
5
From Japan
On 2017-12-18 14:05:13
The price was also cheap, the arrival was quick, it was saved very much, I would like to use it from the next time
This review is about item#1466404.
I used it for ISUZU Elf
5
From Japan
On 2017-12-17 15:35:44
I installed it immediately after purchase. I thought that Kospa is good because it also comes with a replacement rubber. After that it is expected for durability.
This review is about item#1466474.
Used car delivery car maintenance and replacement for car inspection
1
From Japan
On 2017-12-15 18:31:53
Until now I was using one of the cheapest graphite from the monotaro original as opposed to the handsome guy. I made a mistake in the order and bought one of the handsome series. I also included blade replacement and the package was solid and made in Taiwan so I decided to buy this one. But when I ordered two pieces of 525 mm and 500 mm the other day, a suspicious quality thing arrived because the 500 mm person sees a white solid color. Although it is made in China with pats and watches, it was once written in Taiwan, but it was written. The 525 mm person who ordered at the same time was an ordinary package. If you opened it 500 mm people are glossy black .... Those who are 525 mm are normally matted black matters with half frosted black. Such asymmetric color objects can not be used. I watched it for the first time with glossy black with wiper blade.
This review is about item#1466483.
Regular maintenance
4
From Japan
On 2017-12-09 10:28:49
Cost performance and fast delivery, early feeling of use also have no problems and want to observe deterioration.
This review is about item#1466447.
For caravan rear
5
From Japan
On 2017-11-23 10:23:38
I am surprised to open it! There was even a replacement rubber in! Regarding the wiping condition and possession, it is verified from now on, but if you use it for low use frequencies, bring it in! What?
This review is about item#1466465.
Replacing the wiper of a truck
5
From Japan
On 2017-11-20 21:52:13
There is a substitute rubber with a blade! 2 Tonrack blade rusted and tried to replace. I purchased it because it is with replacement rubber at this price and I thought that even if it could be cut off in a short time. I will try rubber life, buy replacement rubber made by the manufacturer next time even if rubber is useless as the blade became beautiful. Even so, it is cheap, I will purchase it on the next track if it will last long in Kore.
This review is about item#1466474.
For Z12
2
From Japan
On 2017-11-04 00:10:00
The clip was different from that of the image. The U hook can not go all the way in, and the lock at the tip of the clip is not functioning. Is accuracy poor or compatible? It can not be a repeater.
This review is about item#1466483.