Buy more than* S$200* and get FREE SHIPPING

  • Car Wiper
  • Car Wiper
  • Car Wiper
  • Car Wiper

Car Wiper 550x6

3.56 (130)
Item.#
01466508
Mfr.#
550x6
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Replacement
Annually
Width (mm)
6
Caution
* Do not use other than wiper. This product is for U clips only. Note that it can not be used for models other than the U clip., * Do not use other than wiper. This product is for U clips only. Note that it can not be used for models other than the U clip.
Accessories
9x3 / 9x4 clip
Length (mm)
550
Customer Reviews
5 star 68
4 star 13
3 star 7
2 star 8
1 star 34
Review Rating: 3.56
130 Customer Reviews
The reviews are automatic translation.
Driving a car in case of rain
1
From Japan
On 2018-04-14 18:53:05
The rubber has run out in six months. I thought it would be quick, but I bought it including a spare thought that it is such a thing looking at the price.
This review is about item#1466447.
Wipe the window of the car in the rain ...
1
From Japan
On 2018-03-25 10:29:54
From the early years the streak appeared a little, but broke from the root part in 5 months. Waste of replacement labor and garbage disposal. I can not recommend it.
This review is about item#1466422.
Usual maintenance
5
From Japan
On 2018-03-23 18:59:46
This wiper is very good. The difference in quality is clear even compared with other monotaro brand wiper. There is no wiping left and chattering sound. Spare rubber is also included, and this price is very satisfying.
This review is about item#1466422.
When car maintenance
5
From Japan
On 2018-03-13 10:35:32
Because it is a reasonable price, it can be exchanged if wiping unevenness occurs for a moment. Durability seems to be inferior.
This review is about item#1466465.
Car maintenance
1
From Japan
On 2018-03-09 16:48:55
Rubber cracked and cracked on the whole without half a year. This is the first such product ... It seems that durability can not be expected
This review is about item#1466456.
Car maintenance
5
From Japan
On 2018-02-18 23:10:47
It can be used without any problem. It is inexpensive and very good. The rest is only durability.
This review is about item#1466474.
Car maintenance
1
From Japan
On 2018-02-13 15:24:15
I ordered 2 identical items, but items of different shapes arrived. Although I used it several times before, as soon as I use it, the sound of the wipe becomes severe. Regarding this product, I will stop ordering this time. Although it is slightly expensive now, I use only PIAA wiper rubber at home center.
This review is about item#1466447.
Exchange of Benz wiper
4
From Japan
On 2018-02-13 12:20:16
Replace with rubber at this price. Durability is changed for 1 year with changing rubber, but COSPER is better than other companies' products. It is best if rubber has durability for 1 year.
This review is about item#1466508.
Purchase as a wiper for American car
5
From Japan
On 2018-02-12 15:21:21
Because it is cheap and easy to buy, I got it perfectly when I tried it. The car is Ford. Since I withdrew from Japan these days, I have to maintain it to some extent on my own. Monotaro is well-stocked enough to wipe out such troubles, I will just buy it. Since I think that I would like to purchase regularly from now on, I would like to ask you for a wider range of products.
This review is about item#1466422.
Maintenance of sanitra
1
From Japan
On 2018-01-20 01:22:08
Was it able to be wiped out very well at the beginning of use, the third rain badly harsh, badly buying the wiper rubber at the home center, it was able to be used without any problem. I thought it was very cheap because it was cheap, but it was disappointing that we are also cutting down costs in invisible places.
This review is about item#1466438.