Buy more than* S$200* and get FREE SHIPPING

  • Car Wiper
  • Car Wiper
  • Car Wiper
  • Car Wiper

Car Wiper 650x8

3.60 (112)
Item.#
01466526
Mfr.#
650x8
Package Qty.
1PC
Ship pack of
1
11.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Replacement
Annually
Width (mm)
8
Caution
* Do not use other than wiper. This product is for U clips only. Note that it can not be used for models other than the U clip.
Accessories
9x3 / 9x4 clip
Length (mm)
650
Customer Reviews
5 star 60
4 star 10
3 star 7
2 star 7
1 star 28
Review Rating: 3.60
112 Customer Reviews
The reviews are automatic translation.
For caravan rear
5
From Japan
On 2017-11-23 10:23:38
I am surprised to open it! There was even a replacement rubber in! Regarding the wiping condition and possession, it is verified from now on, but if you use it for low use frequencies, bring it in! What?
This review is about item#1466465.
Replacing the wiper of a truck
5
From Japan
On 2017-11-20 21:52:13
There is a substitute rubber with a blade! 2 Tonrack blade rusted and tried to replace. I purchased it because it is with replacement rubber at this price and I thought that even if it could be cut off in a short time. I will try rubber life, buy replacement rubber made by the manufacturer next time even if rubber is useless as the blade became beautiful. Even so, it is cheap, I will purchase it on the next track if it will last long in Kore.
This review is about item#1466474.
For Z12
2
From Japan
On 2017-11-04 00:10:00
The clip was different from that of the image. The U hook can not go all the way in, and the lock at the tip of the clip is not functioning. Is accuracy poor or compatible? It can not be a repeater.
This review is about item#1466483.
For Benz replacement
2
From Japan
On 2017-11-02 10:07:40
It is cheap and changeable with rubber is good, but the quality is not good as other people are also written. Specifically, it is stripped · bibiri · metal rail out of place. Even if the price increases by about 100 yen, we would like to improve the quality.
This review is about item#1466517.
Passenger car wiper
5
From Japan
On 2017-10-27 17:39:24
There is no leftover wipe, wiping is good, because there are no bibimi etc, so I think that it is very good. I did not know that there was even a spare blade for replacement. I think that it is a good product of COSPA.
This review is about item#1466447.
Replace Wiper
2
From Japan
On 2017-10-25 22:57:41
I have bought some of them, but there is a disappointment, there is something to be jolly.
This review is about item#1466465.
Maintenance
3
From Japan
On 2017-10-23 11:25:27
I bought things of monotaro before, but as soon as I started using it, I got a poor payment, so I bought another one.
This review is about item#1466404.
To the driver's seat side of E 46 · · · ·
1
From Japan
On 2017-10-21 21:57:18
I thought I bought it, but the clip seems to be different. It does not attach to E46.
This review is about item#1466492.
Maintenance exchange
1
From Japan
On 2017-10-21 13:42:33
I purchased the driver's seat side and the passenger's seat side and exchanged "Bibiri" came out from the beginning both sides. Something that does not have to be used at a cheap amount of money It is a waste of money.
This review is about item#1466438.
Maintenance exchange
1
From Japan
On 2017-10-21 13:41:48
I purchased the driver's seat side and the passenger's seat side and exchanged "Bibiri" came out from the beginning both sides. Something that does not have to be used at a cheap amount of money It is a waste of money.
This review is about item#1466465.