Buy more than* S$200* and get FREE SHIPPING

  • Round Bar Drawer Pulls (Male Screw)
  • Round Bar Drawer Pulls (Male Screw)
  • Round Bar Drawer Pulls (Male Screw)

Round Bar Drawer Pulls (Male Screw) H-17-3

Item.#
01466657
Mfr.#
H-17-3
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Machinery, Electrical equipment
Material
Zinc-Alloy Die-Casting
Dimensions A3 (mm)
11.6
Dimensions A1(mm)
46.4
Dimensions A1 (mm)
34.4
Dimension D2 (mm)
192
Dimension D1 (mm)
168
Weight (g)
209
Dimensions C2 (mm)
13
Dimensions E2(nm)
Dia.12
Finishing
Chrome Plating
Accessories
Nuts (2pcs.), spring washers (2pcs.)
Allowable Load (N[kgf])
150[15.3]
Dimension A4 (mm)
58
Mounting Plate Thickness (mm)
(Max.)6
Dimensions M1 (mm)
M5x0.8
Dimension p1 (mm)
180
Dimensions C3 (mm)
45
Dimensions C1 (mm)
33
Dimensions E1(mm)
Dia.18