Buy more than* S$200* and get FREE SHIPPING

  • Round Bar Drawer Pulls (Male Screw)
  • Round Bar Drawer Pulls (Male Screw)
  • Round Bar Drawer Pulls (Male Screw)

Round Bar Drawer Pulls (Male Screw) H-17-4

Item.#
01466666
Mfr.#
H-17-4
Package Qty.
1PC
Ship pack of
1
8.19 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Machinery, Electrical equipment
Material
Zinc-Alloy Die-Casting
Dimensions M1 (mm)
M6x1.0
Dimension p1 (mm)
120
Dimensions C3 (mm)
37
Dimensions C1 (mm)
27
Dimensions E1(mm)
Dia.14
Allowable Load (N[kgf])
250[25.5]
Dimension A4 (mm)
50.5
Mounting Plate Thickness (mm)
(Max.)5
Finishing
Chrome Plating
Accessories
Nuts (2pcs.), spring washers (2pcs.)
Dimension D1 (mm)
110
Weight (g)
100
Dimensions C2 (mm)
13.5
Dimensions E2(nm)
Dia.10
Dimensions A3 (mm)
12.2
Dimensions A1(mm)
38.3
Dimensions A1 (mm)
28.3
Dimension D2 (mm)
130