Buy more than* S$200* and get FREE SHIPPING

  • Round Bar Drawer Pulls (Male Screw)
  • Round Bar Drawer Pulls (Male Screw)
  • Round Bar Drawer Pulls (Male Screw)

Round Bar Drawer Pulls (Male Screw) H-17-5

Item.#
01466675
Mfr.#
H-17-5
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Machinery, Electrical equipment
Material
Zinc-Alloy Die-Casting
Dimensions E1(mm)
Dia.12
Allowable Load (N[kgf])
210[21.4]
Dimension A4 (mm)
42
Mounting Plate Thickness (mm)
(Max.)6
Dimensions M1 (mm)
M5x0.8
Dimension p1 (mm)
101
Dimensions C3 (mm)
29
Dimensions C1 (mm)
20
Finishing
Chrome Plating
Accessories
Nuts (2pcs.), spring washers (2pcs.)
Dimensions A3 (mm)
9.6
Dimensions A1(mm)
32.4
Dimensions A1 (mm)
23.4
Dimension D2 (mm)
110
Dimension D1 (mm)
92
Weight (g)
67
Dimensions C2 (mm)
13
Dimensions E2(nm)
Dia.9