Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Round Bar Drawer Pulls (Male Screw)
  • Stainless Round Bar Drawer Pulls (Male Screw)
  • Stainless Round Bar Drawer Pulls (Male Screw)

Stainless Round Bar Drawer Pulls (Male Screw) H-17-SUS-2

5.00 (1)
Item.#
01466693
Mfr.#
H-17-SUS-2
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Water treatment equipment, Machinery, Kitchen equipment, Steel furniture, Hydrant boxes
Material
Stainless Steel (SUS-304)
Dimension D2 (mm)
250
Dimension D1 (mm)
226
Weight (g)
313
Dimensions C2 (mm)
20
Dimensions E2(nm)
Dia.12
Dimensions A3 (mm)
18.4
Dimensions A1(mm)
51.6
Dimensions A1 (mm)
39.6
Finishing
Mirror Polishing
Accessories
Nuts (2pcs.), spring washers (2pcs.)
Dimensions M1 (mm)
M8x1.25
Dimension p1 (mm)
238
Dimensions C3 (mm)
50
Dimensions C1 (mm)
38
Dimensions E1(mm)
Dia.18
Allowable Load (N[kgf])
920[93.9]
Dimension A4 (mm)
70
Mounting Plate Thickness (mm)
(Max.)10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for handle of aluminum case
5
From Japan
On 2018-03-13 20:36:12
Chrome plating is solid, it is satisfied with being glossy and durable.
This review is about item#1466727.