Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Round Bar Drawer Pulls (Male Screw)
  • Stainless Round Bar Drawer Pulls (Male Screw)
  • Stainless Round Bar Drawer Pulls (Male Screw)

Stainless Round Bar Drawer Pulls (Male Screw) H-17-SUS-4

5.00 (1)
Item.#
01466718
Mfr.#
H-17-SUS-4
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Water treatment equipment, Machinery, Kitchen equipment, Steel furniture, Hydrant boxes
Material
Stainless Steel (SUS-304)
Dimensions A3 (mm)
10
Dimensions A1(mm)
41.2
Dimensions A1 (mm)
31.2
Dimension D2 (mm)
130
Dimension D1 (mm)
110
Weight (g)
127
Dimensions C2 (mm)
11.2
Dimensions E2(nm)
Dia.10
Finishing
Mirror Polishing
Accessories
Nuts (2pcs.), spring washers (2pcs.)
Allowable Load (N[kgf])
350[35.7]
Dimension A4 (mm)
51.2
Mounting Plate Thickness (mm)
(Max.)3.5
Dimensions M1 (mm)
M6x1.0
Dimension p1 (mm)
120
Dimensions C3 (mm)
40
Dimensions C1 (mm)
30
Dimensions E1(mm)
Dia.15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for handle of aluminum case
5
From Japan
On 2018-03-13 20:36:12
Chrome plating is solid, it is satisfied with being glossy and durable.
This review is about item#1466727.