Buy more than* S$200* and get FREE SHIPPING

  • Stainless Round Bar Drawer Pulls (Male Screw)
  • Stainless Round Bar Drawer Pulls (Male Screw)
  • Stainless Round Bar Drawer Pulls (Male Screw)

Stainless Round Bar Drawer Pulls (Male Screw) H-17-SUS-5

Item.#
01466727
Mfr.#
H-17-SUS-5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water treatment equipment, Machinery, Kitchen equipment, Steel furniture, Hydrant boxes
Material
Stainless Steel (SUS-304)
Dimension A4 (mm)
51.2
Mounting Plate Thickness (mm)
(Max.)3.5
Dimensions M1 (mm)
M6x1.0
Dimension p1 (mm)
110
Dimensions C3 (mm)
40
Dimensions C1 (mm)
30
Dimensions E1(mm)
Dia.15
Allowable Load (N[kgf])
330[33.7]
Finishing
Mirror Polishing
Accessories
Nuts (2pcs.), spring washers (2pcs.)
Dimensions A1 (mm)
31.2
Dimension D2 (mm)
120
Dimension D1 (mm)
100
Weight (g)
121
Dimensions C2 (mm)
11.2
Dimensions E2(nm)
Dia.10
Dimensions A3 (mm)
10
Dimensions A1(mm)
41.2