Buy more than* S$200* and get FREE SHIPPING

  • Stainless Round Bar Drawer Pulls (Male Screw)
  • Stainless Round Bar Drawer Pulls (Male Screw)
  • Stainless Round Bar Drawer Pulls (Male Screw)

Stainless Round Bar Drawer Pulls (Male Screw) H-17-SUS-11

5.00 (1)
Item.#
01466754
Mfr.#
H-17-SUS-11
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water treatment equipment, Machinery, Kitchen equipment, Steel furniture, Hydrant boxes
Material
Stainless Steel (SUS-304)
Allowable Load (N[kgf])
500[51]
Dimension A4 (mm)
70
Mounting Plate Thickness (mm)
(Max.)10
Dimensions M1 (mm)
M8x1.25
Dimension p1 (mm)
150
Dimensions C3 (mm)
50
Dimensions C1 (mm)
38
Dimensions E1(mm)
Dia.18
Finishing
Mirror Polishing
Accessories
Nuts (2pcs.), spring washers (2pcs.)
Dimensions A1(mm)
51.6
Dimensions A1 (mm)
39.6
Dimension D2 (mm)
162
Dimension D1 (mm)
138
Weight (g)
235
Dimensions C2 (mm)
20
Dimensions E2(nm)
Dia.12
Dimensions A3 (mm)
18.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for handle of aluminum case
5
From Japan
On 2018-03-13 20:36:12
Chrome plating is solid, it is satisfied with being glossy and durable.
This review is about item#1466727.