Buy more than* S$200* and get FREE SHIPPING

  • Stainless Round Bar Drawer Pulls (Female Screw)
  • Stainless Round Bar Drawer Pulls (Female Screw)
  • Stainless Round Bar Drawer Pulls (Female Screw)

Stainless Round Bar Drawer Pulls (Female Screw) H-17A-SUS-2

4.50 (2)
Item.#
01466772
Mfr.#
H-17A-SUS-2
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Mirror Polishing
Dimensions A3 (mm)
50
Dimension B1 (mm)
226
Dimensions B2 (mm)
250
Allowable Load (N[kgf])
920[93.9]
Dimension p1 (mm)
238
Purpose
Water treatment equipment, Machinery, Kitchen equipment, Steel furniture, Hydrant boxes
Material
Stainless Steel (SUS-304)
Dimensions A1(mm)
38
Dimensions A1 (mm)
12.5
Weight (g)
267
Dimensions M1 (mm)
M8x1.25
Dimensions E1(mm)
Dia.12
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sus Product lid handle
4
From Japan
On 2016-06-29 23:27:39
The polishing was also beautiful and very good. It was good that there was no stud bolt that would become unnecessary in length. I am satisfied that the dimensions are out crisply and cheap. I was glad that nothing wastefully stamped
This review is about item#01466797.
Bathroom folding door handle repair (replacement)
5
From Japan
On 2015-12-26 19:10:10
Because the handle on the bathroom side of the folding door of the bathroom made of resin parts and aluminum parts was broken, I replaced it. With buff finish of stainless steel, it is very beautiful, even if the bare skin touches it is totally safe and no problem. It looks like a handle for larger things, but it was perfect for size as well. Next time, I think that the handle will not break even if the door breaks. It is a somewhat difficult point for cold to touch in winter if you do not hang it with hot water, but this is inconvenient. Since screws are not attached, attention is necessary, but if prepared according to the purpose it is really good without waste, since the screws of the selected monotaro were 5 sets, it was left over. It is a bit disappointing.
This review is about item#01466763.