Buy more than* S$200* and get FREE SHIPPING

  • Trunk Carrying Handles
  • Trunk Carrying Handles
  • Trunk Carrying Handles

Trunk Carrying Handles H-21-1

4.00 (2)
Item.#
01466912
Mfr.#
H-21-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Color Zinc Plating
Specification
100mm
Recommended Screw
M5 flathead screws with small head
Purpose
Cabinets, Containers
Material
Cold Rolled Steel Sheet
Allowable Load (N[kgf])
784[80]
Weight (g)
211
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Handle of large tool box
3
From Japan
On 2017-10-02 17:25:18
Low price is good. Product precision is not so good, I bought two but the opening and closing of the handle is quite different. Well actually it is not a big problem.
This review is about item#1466928.
Camper's luggage for securing
5
From Japan
On 2017-05-14 14:49:09
It is very convenient because it can be folded while being used for hooking for securing luggage while being remodeled as a camper.
This review is about item#1466946.