Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Trunk Carrying Handles
  • Trunk Carrying Handles
  • Trunk Carrying Handles

Trunk Carrying Handles H-21-2

4.00 (2)
Item.#
01466928
Mfr.#
H-21-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Color Zinc Plating
Allowable Load (N[kgf])
588[60]
Weight (g)
135
Purpose
Cabinets, Containers
Material
Cold Rolled Steel Sheet
Recommended Screw
M5 flathead screws with small head
Specification
90mm
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Handle of large tool box
3
From Japan
On 2017-10-02 17:25:18
Low price is good. Product precision is not so good, I bought two but the opening and closing of the handle is quite different. Well actually it is not a big problem.
This review is about item#1466928.
Camper's luggage for securing
5
From Japan
On 2017-05-14 14:49:09
It is very convenient because it can be folded while being used for hooking for securing luggage while being remodeled as a camper.
This review is about item#1466946.