Buy more than* S$200* and get FREE SHIPPING

  • Trunk Carrying Handles
  • Trunk Carrying Handles
  • Trunk Carrying Handles

Trunk Carrying Handles H-21-3

4.00 (2)
Item.#
01466937
Mfr.#
H-21-3
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Color Zinc Plating
Allowable Load (N[kgf])
490[50]
Weight (g)
104
Purpose
Cabinets, Containers
Material
Cold Rolled Steel Sheet
Recommended Screw
M5 flathead screws with small head
Specification
80mm
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Handle of large tool box
3
From Japan
On 2017-10-02 17:25:18
Low price is good. Product precision is not so good, I bought two but the opening and closing of the handle is quite different. Well actually it is not a big problem.
This review is about item#1466928.
Camper's luggage for securing
5
From Japan
On 2017-05-14 14:49:09
It is very convenient because it can be folded while being used for hooking for securing luggage while being remodeled as a camper.
This review is about item#1466946.