Buy more than* S$200* and get FREE SHIPPING

  • Stainless Flush Drawer Pulls
  • Stainless Flush Drawer Pulls
  • Stainless Flush Drawer Pulls

Stainless Flush Drawer Pulls H-23A-SUS

5.00 (1)
Item.#
01466998
Mfr.#
H-23A-SUS
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Allowable Load (N[kgf])
700[71.4], 700[71.4]
Finishing
Hairline finish, Hairline Buffing
Material
Stainless steel plate (SUS over 304), Stainless Steel Sheet (SUS-304)
Purpose
Floor hatch, Access doors
Recommended Screw
M4 dish Small screw, M4 flathead screws
Weight (g)
190, 190
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounted on the lid of the sewage mass
5
From Japan
On 2016-07-10 20:01:08
Since it is strong against sewage without rust, you can open the lid freely at any time. There is nothing jumped out so you will not get caught walking on it.
This review is about item#01466998.