Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handle
  • Handle
  • Handle

Handle H-37

4.25 (4)
Item.#
01467025
Mfr.#
H-37
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Allowable Load (N[kgf])
60[6.1], 60[6.1]
Finishing
Black + nickel-plated finish, Black Color + Nickel Plating
Material
Polyethylene (PE) + cold-rolled steel plate (SPCC), Polyethylene + Cold Rolled Steel Sheet
Purpose
Bags, Cases, Cabinets
Recommended Screw
M3 dish Small screw, M3 flathead screws
Weight (g)
24, 24
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Auxiliary table handle of a spatula fishing table
5
From Japan
On 2017-11-14 18:40:58
I found a small handwheel that was smaller than the handle I bought with a monotail in the past, and installed it perfectly.
This review is about item#1467025.
Handle
2
From Japan
On 2016-03-17 19:51:40
Slightly delicate. Metallic parts diluted.
This review is about item#01467025.
Repair of the handle of the throne fishing base
5
From Japan
On 2015-10-13 18:03:14
I found out that the handle of the fishing base was in trouble and I was searching for parts. It was a genuine part of a fishing pendant maker, so I could perfectly repair it perfectly and I am very satisfied.
This review is about item#01467025.
For repairing the spatula table
5
From Japan
On 2015-01-22 23:18:25
It is exactly entered in the hand of the spatula. It is four point repetition of the throne
This review is about item#01467025.