Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-42-SUS-1

Item.#
01467068
Mfr.#
H-42-SUS-1
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Mirror Polishing
Dimension p1 (mm)
125
Dimensions E1(mm)
Dia.6.3
Dimensions A1(mm)
27.1
Dimensions A1 (mm)
6.5
Dimensions B2 (mm)
145
Weight (g)
172
Dimension A4 (mm)
21
Purpose
General equipment
Material
Stainless Steel (SUS-304)
Dimensions E2(nm)
Dia.12.3
Dimensions A3 (mm)
35
Dimension B1 (mm)
75
Dimensions A5 (mm)
25
Allowable Load (N[kgf])
780[79.6]
Recommended Screw
M6 flathead screws