Buy more than* S$200* and get FREE SHIPPING

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-42-SUS-3

Item.#
01467077
Mfr.#
H-42-SUS-3
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-03-06
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Mirror Polishing
Dimensions A1 (mm)
5
Dimensions B2 (mm)
119
Weight (g)
99
Dimension A4 (mm)
17.6
Dimensions E2(nm)
Dia.10.3
Dimensions A3 (mm)
29
Dimension B1 (mm)
62
Purpose
General equipment
Material
Stainless Steel (SUS-304)
Dimensions A5 (mm)
20
Allowable Load (N[kgf])
460[46.9]
Recommended Screw
M5 flathead screws
Dimension p1 (mm)
105
Dimensions E1(mm)
Dia.5.4
Dimensions A1(mm)
23