Buy more than* S$200* and get FREE SHIPPING

  • Drawer Pulls
  • Drawer Pulls
  • Drawer Pulls

Drawer Pulls H-43-3

5.00 (1)
Item.#
01467086
Mfr.#
H-43-3
Package Qty.
1PC
Ship pack of
1
14.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Allowable Load (N[kgf])
470[48]
Finishing
Chrome Plating
Material
Zinc-Alloy Die-Casting
Purpose
General equipment
Recommended Screw
M5 flathead screws
Weight (g)
284
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handle of sliding door
5
From Japan
On 2017-10-06 17:16:33
Retrofitting but just right size. It has a heavy feeling and gloss and it looks nice.
This review is about item#1467086.